Genspeed
Outdoor Plant Cable, Cat 6, 23 AWG, 1000 ft
Mfr # 7136100
Zoro # G2162806
$833.69
17% off
Free Shipping & Returns
$688.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Fire Rating - Data Cable Riser
- Shielded Unshielded
- Jacket Color Black
- Spool Length 1,000 ft
Explore More Products
- GENSPEED Armored Cable, Cat 5e, 24 AWG, 1000 ft, Blk 5136101
- GENSPEED Cable, Cat 5e, 24 AWG, 100 ft, Blue 5133299E
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, Yellow 7133802
- GENSPEED Cable, Cat 5e, 24 AWG, 1000 ft, White 2133774E
- GENSPEED Cable, Cat 5e, 24 AWG, 1000 ft, White 5133255E
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, Gray 7131103
- GENSPEED Cable, Cat 5e, 24 AWG, 100 ft, Blue 5131278E
- GENSPEED LAN Cable, Black, 0.2 in Cable Dia. 7151858
- GENSPEED Patch Cord, Blue, 0.2 in Cable Dia. 7151819
- BESTLINK NETWARE Unshielded CMR Thermostat Cable Solid Copper PVC- 18/5- 500Ft 202874
- BESTLINK NETWARE CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 0.5ft- Blue 100350BL
- Genspeed Data & Ethernet Cables