- Home
- /
- Fasteners
- /
- Screws & Bolts
- /
- Shoulder Bolts
- /
- Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 2 in Shoulder Lg, Alloy steel, 5 PK
Shop Alternate Products
This Product is Discontinued
Zoro Select
Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 2 in Shoulder Lg, Alloy steel, 5 PK (Discontinued)
Mfr # 1EB64
Zoro # G2162851
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 5/16"-18
- Shoulder Diameter 3/8 in
- Shoulder Length 2 in
- Head Type Standard
Customers Also Purchased
- Brand Zoro Select
-
MFR #
1EB64
-
Zoro #
G2162851
- Country of Origin Multiple
- Category Shoulder Bolts
Dimensions
Thread Size | 5/16"-18 |
Shoulder Diameter | 3/8 in |
Shoulder Length | 2 in |
Drive Size | 3/16 in |
Head Diameter | 9/16 in |
Head Height | 1/4 in |
Thread Length | 1/2 in |
Shoulder Length Tolerance | +/-0.005 in |
Head Dia. | 9/16 in |
Dia./Thread Size | 5/16"-18 |
Shoulder Dia. | 3/8 in |
Shoulder Diameter Tolerance | -0.004 in to +0.0 in |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Standard |
Drive Type | Socket |
Material | Alloy Steel |
Finish | Plain |
Item | Shoulder Screw |
Shear Strength (PSI) | 84,000 psi |
Min. Tensile Strength (PSI) | 140,000 psi |
Rockwell Hardness | C32 to 43 |
Meets/Exceeds | ASME B18.3 |
Temp. Range (F) | 250 Degrees |
Head Style | Knurled |
Type | Self-Locking |
Class | 3A |
Finish Type | Plain |
Shoulder Screw Type | Locking Shoulder Screw |
Thread Fit | 3A |
Thread Locking | Nylon Patch |
Tensile Strength | 140,000 psi |
Material Type | Steel |
Maximum Temperature | 250 Degrees F |
Thread Pitch | Not Applicable |
Shear Strength | 84,000 psi |
Precision Screw | No |
Head Texture | Knurled |
Description
Shoulder Screw, Shoulder Screw Type Locking Shoulder Screw, Head Type Standard, Drive Type Socket, Material Alloy Steel, Finish Plain, System of Measurement Inch, Thread Size 5/16 In.-18, Minimum Thread Length 1/2 in, Shoulder Length 2 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 3/8 in, Shoulder Diameter Tolerance -0.004 in to +0.0 in, Pack Size Small Pack, Head Height 1/4 in, Head Diameter 9/16 in, Dimensional Standards ASME B18.3, Tensile Strength 140,000 psi