- Home
- /
- Plumbing
- /
- Pipes, Valves & Fittings
- /
- Tubing
- /
- Polyurethane Tubing
- /
- Poly Tubing, Spiral, OD 4mm, 280mm
Shop Alternate Products
This Product is Discontinued
Zoro Select
Poly Tubing, Spiral, OD 4mm, 280mm (Discontinued)
Mfr # 4MPS-04M-10
Zoro # G2162894
This Product is Discontinued
Key Features
- Tube Material Polyurethane
- Tube Hardness Shore A: 98
- Inside Dia. 2.5 mm
- Outside Dia. 4 mm
- Wall Thickness 0.75 mm
Customers Also Purchased
- Brand Zoro Select
-
MFR #
4MPS-04M-10
-
Zoro #
G2162894
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 2.5 mm |
Outside Dia. | 4 mm |
Tube Length | 280 mm |
Overall Tubing Length | 28 cm |
Tube C PEX Copper Tube Size | Not Applicable |
Tubing Length | 28 cm |
Details
Tube Material | Polyurethane |
Tube Hardness | Shore A: 98 |
Wall Thickness | 0.75 mm |
Max. Pressure | 140 psi |
Tube Color | Black, Clear, Clear Blue, Light Blue |
Standards | NSF approved |
Temp. Range | -68 Degrees to 140 Degrees F |
Burst Pressure | 420 psi |
Type | Bonded, Spiral |
Vacuum Rating | 28 in Hg |
Tolerance | +/-0.004 in |
Item | Tubing |
Features | Multiple-Bore Bonded Spiral |
Tubing Material | Polyurethane |
Maximum Operating Temperature | 160 Degrees F |
Tubing Hardness | Hard (A96+ D45+ or R50+) |
Number of Tubes | 4 |
Tradename Material | Surethane |
Vacuum Rated | Vacuum Rated |
Tube Form | Coil |
System of Measurement | Metric |
For Fluid Type | Gas, Liquid, Oil |
Bonding | Bonded Spiral |
Hardness | Shore A 98 |
Minimum Operating Temperature | -40 Degrees F |
Fitting Compatibility | Compression, Barbed, Push-to-Connect |
Resistance Properties | Abrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant |
Industry Application | OEM |
Material Trade Name | Surethane |
Maximum Operating Pressure | 200 psi @ 75 Degrees F |
Maximum Vacuum Pressure | 28 in Hg |
Description
Tubing, Application Gas, Hardness Shore A 98, Material Polyurethane, Material Trade Name Surethane, Maximum Operating Pressure 200 psi @ 75 Degrees F, Maximum Operating Temperature 160 Degrees F, Maximum Vacuum Pressure 28 in Hg, Number of Tubes 4, Overall Tubing Length 28 cm, Resistance Properties Abrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant, Standards NSF 51, NSF 61, RoHS Compliant