Shop Alternate Products
This Product is Discontinued
Porter-Cable
2-1/2" x 14" Compact Belt Sander (Discontinued)
Mfr # 371K
Zoro # G2163244
Free Shipping & Returns
This Product is Discontinued
Key Features
- Belt Size 2-1/2" x 14"
- No Load SFPM 1100
- Features Textured Rubber Body Grip, Flush Sanding
- Amps 5.0
- Corded/Cordless Corded