- Home
- /
- Pumps
- /
- Centrifugal Pumps
- /
- Self-Priming Pumps
- /
- Self Priming Centrifugal Pump, 2 hp, 115/208 to 230V AC, 1 Phase, 63 ft Max Head
Dayton
Self Priming Centrifugal Pump, 2 hp, 115/208 to 230V AC, 1 Phase, 63 ft Max Head
Mfr # 2ZXP7
Zoro # G2165134
$801.61
5% off
Free Shipping & Returns
$754.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP - Pumps 2 hp
- Inlet 1-1/2 in NPT
- Voltage - Pumps 115/208 to 230V AC
- Outlet 1-1/2 in NPT
- Wetted Materials Buna-N, Carbon, Cast Iron, Ceramic, Stainless Steel
Customers Also Purchased
- Brand Dayton
-
MFR #
2ZXP7
-
Zoro #
G2165134
- UPC # 190735242889
- Country of Origin India
- Category Self-Priming Pumps
Dimensions
Outlet Size - Pumps | 1-1/2 in NPT |
Max. Dia. Solids - Pumps | 3/8 in |
Inlet Size - Pumps | 1-1/2 in NPT |
Max. Dia. Solids | 3/8" |
Width | 6 1/8 in |
Length | 17 19/64 in |
Manufacturers Warranty Length | 1 yr |
Height | 9 1/2 in |
Overall Height | 9.5 in |
Overall Width | 6.1 in |
Overall Length | 17.3 in |
Intake and Discharge Size | 1 1/2 in , 1 1/2 in |
Compatible Discharge Pipe Size | 1 1/2 in |
Compatible Intake Pipe Size | 1 1/2 in |
Solid Diameter (Maximum) | 0.38 in |
Manufacturer Warranty Length | 1 yr |
Details
Item | Centrifugal Pump |
Item - Self Priming Pumps | Self Priming Centrifugal Pump |
HP - Pumps | 2 hp |
Inlet | 1-1/2 in NPT |
Voltage - Pumps | 115/208 to 230V AC |
Outlet | 1-1/2 in NPT |
Wetted Materials | Buna-N, Carbon, Cast Iron, Ceramic, Stainless Steel |
HP | 2 |
Phase - Pumps | 1 |
Voltage | 115/208-230 |
Max. Head - Pumps | 63 ft |
Seal Material | Buna-N, Carbon, Ceramic, Stainless Steel |
Best Efficiency Range GPM @ Head | 26 to 99 gpm @ 60 to 30 ft |
Suction Lift | 6 ft. |
Motor RPM | 3,450 RPM |
Motor Enclosure - Pumps | Totally Enclosed Fan-Cooled |
Max. Pressure - Pumps | 22 psi |
Housing Material - Pumps | Cast Iron |
GPM of Water @ 10 Ft. of Head | 123 |
GPM of Water @ 20 Ft. of Head | 113 |
Inlet Pressure | 75 psi |
Phase | Single |
Max. Liquid Temp. | 200 Degrees F |
GPM of Water @ 40 Ft. of Head | 82 |
Max. Case Pressure | 75 psi |
GPM of Water @ 5 Ft. of Head | 126 |
Frame | 56J |
Impeller Type | Semi Open |
Amps | 16.6/9.4-8.3 |
Motor Design | Capacitor-Start/Run |
Max. Pressure | 22.5 psi |
Bearing Type | Ball |
Impeller Material | Cast Iron |
Max. Temp - Pumps | 200 Degrees F |
Suction Lift - Pumps | 6 ft |
Duty - Pumps | Continuous |
Duty | Continuous |
Port Rotation - Pumps | No |
Agency Compliance | c UL us |
Housing Material | Cast iron |
Max. Head | 63 ft. |
Motor Enclosure | Totally Enclosed Fan Cooled (TEFC) |
Hz | 60 |
Motor Type | Single Phase |
GPM of Water @ 15 Ft. of Head | 118 |
GPM of Water @ 30 Ft. of Head | 99 |
Port Rotation | Single |
Max. Specific Gravity | 1.1 |
GPM of Water @ 50 Ft. of Head | 61 |
Includes | Manual |
Self-Priming | Yes |
Shaft Material | Stainless Steel |
Seal Type | Mechanical |
Flow Rate @ 5 ft of Head (Maximum) | 126 gpm |
Flow Rate @ 200 ft of Head (Maximum) | Not Applicable |
Best Efficiency Flow | 26 to 99 gpm |
Nameplate Voltage | 115/208-230V AC |
Flow Rate @ 160 ft of Head (Maximum) | Not Applicable |
Maximum Feet of Head | 63 ft |
Flow Rate @ 80 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 220 ft of Head (Maximum) | Not Applicable |
Impeller Design | Closed |
Flow Rate @ 90 ft of Head (Maximum) | Not Applicable |
Shut Off Pressure (Maximum) | 22 psi |
Flow Rate @ 10 ft of Head (Maximum) | 123 gpm |
Flow Rate @ 20 ft of Head (Maximum) | 113 gpm |
Flow Rate @ 15 ft of Head (Maximum) | 118 gpm |
For Use With Potable Systems | No |
Flow Rate @ 240 ft of Head (Maximum) | Not Applicable |
Nominal Voltage | 115/208-230V AC |
Flow Rate @ 1 ft of Head (Maximum) | Not Applicable |
Compatible with Media Type | Water |
Priming | Self-Priming |
Minimum Flow Rate | 61 gpm |
Flow Rate @ 70 ft of Head (Maximum) | Not Applicable |
Pump Housing Material | Cast Iron |
Flow Rate @ 120 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 140 ft of Head (Maximum) | Not Applicable |
Specific Gravity (Maximum) | 1.1 |
Horsepower | 2 hp |
Maximum Flow Rate | 123 gpm |
Maximum RPM | 3,450 RPM |
Motor Enclosure Type | TEFC |
Flow Rate @ 30 ft of Head (Maximum) | 99 gpm |
Best Efficiency Head | 30 to 60 ft |
Flow Rate @ 280 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 50 ft of Head (Maximum) | 61 gpm |
Flow Rate @ 300 ft of Head (Maximum) | Not Applicable |
Duty Cycle | Continuous |
Motor Frame Designation | 56J |
Discharge Type | NPT |
Flow Rate @ 100 ft of Head (Maximum) | Not Applicable |
Intake Type | NPT |
Flow Rate @ 60 ft of Head (Maximum) | Not Applicable |
Suction Lift (Maximum) | 6 ft |
Flow Rate @ 260 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 180 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 40 ft of Head (Maximum) | 82 gpm |
Wetted Material | Buna-N, Carbon, Cast Iron, Ceramic, Stainless Steel |
Frequency | 60 Hz |
Description
Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 2 hp, Nameplate Voltage 115/208-230V AC, Flow Rate @ 40 ft of Head (Maximum) 82 gpm, Maximum Feet of Head 63 ft, Compatible Intake Pipe Size 1 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/2 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 123 gpm, Flow Rate @ 5 ft of Head (Maximum) 126 gpm, Flow Rate @ 10 ft of Head (Maximum) 123 gpm
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Replacement Parts
On page
1 of 1
Explore More Products
- DAYTON Self Priming Centrifugal Pump, 2 hp, 115/230V AC, 1 Phase, 72 ft Max Head 4UA75
- DAYTON Self Priming Centrifugal Pump, 2 hp, 208 to 230/460V AC, 3 Phase, 63 ft Max Head 2ZXP8
- DAYTON Pedestal Pump, Cast Iron, 1 HP 5PXX7
- DAYTON Self Priming Centrifugal Pump, 1 1/2 hp, 115/230V AC, 1 Phase, 59 ft Max Head 4YKN9
- DAYTON Self Priming Centrifugal Pump, 1 hp, 115/230V AC, 1 Phase, 90 ft Max Head 4UA65
- DAYTON Centrifugal Pump, 3 hp, 208 to 230/460V AC, 3 Phase 5UPW9
- DAYTON Self Priming Centrifugal Pump, 3/4 hp, 115/208 to 230V AC, 1 Phase, 52 ft Max Head 2ZXP9
- DAYTON Self Priming Centrifugal Pump, 3 hp, 208 to 230/460V AC, 3 Phase, 65 ft Max Head 12N811
- DAYTON Self Priming Centrifugal Pump, 1 hp, 115/230V AC, 1 Phase, 48 ft Max Head 4YKP3
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 1 hp, 120/240V AC, 1 Phase GT10
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 2 hp, 208 to 240/480V AC, 3 Phase GT203
- Dayton Self-Priming Pumps