Anvil
Malleable Iron Reducing Tee Class 150
Mfr # 0310040803
Zoro # G2165292
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Explore More Products
- ANVIL Malleable Iron Reducing Tee Class 150 0310039805
- ANVIL Malleable Iron Reducing Tee Class 150 0310042007
- ANVIL Malleable Iron Reducing Tee Class 150 0310040605
- ANVIL Malleable Iron Street Tee Class 150 0310061601
- ANVIL 3" x 2-1/2" Cast Iron 90 Degree Elbow 0300016003
- ANVIL UNION BLACK GRND JNT 2"" 8700163200
- ANVIL Buttweld Anvilet, Forged Steel, 2 1/2 in 0766258784
- ANVIL Buttweld Anvilet, Forged Steel, 1 1/2 in 0766258685
- ANVIL 1X1/2 BLACK BUSHINGS 830 300 SERIES STEEL 8700129300
- ANVIL Elbowlet, Forged Steel, 2 in, Class 3000 0766261010
- ANVIL 3" Malleable Iron 90 Degree Elbow 0310002209
- Anvil Fittings