Olfa
Snap-off Utility Blade, 25mm W, PK5
Mfr # HB-5B
Zoro # G2165326
$7.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 25 mm
- Length 4 29/32 in
- Material Carbon Steel
- Features Blade Change Snap-End Cap
- Blade Width 1 in
Explore More Products
- OLFA Snap-off Utility Blade, 9mm W, PK10 AB-10B
- OLFA Rotary Straight Blade, 45mm W, PK5 RB45-5
- OLFA 2-Point Scoring Blade, 1/2" W, PK3 PB-800
- OLFA Round Point Safety Blade, W, PK50 RSKB-2/50B
- OLFA Replacement Blade For SKB-2S 1117957
- OLFA Ultra Sharp Snap-Off Blade, 18mm W, PK100 LBB/CP100
- OLFA SKB2 DualEdge Replacement Blades for SK4 SK9 Safety Knives, 50PK 9614
- OLFA 18mm Silver Snap-Off Blade, 50PK 5016
- OLFA Blade Utility Knife Snap Hook 9005
- EXCEL BLADES #10 Curved Edge Blades, 15 Pack Dispenser, 15PK 23010IND
- PERFORMANCE TOOL Single Edge Razor Blade, 12 Pc W742
- Olfa Utility Knife Blades