Shop Alternate Products
This Product is Discontinued
Schneider Electric
Lamp Module With Bulb 22 mm, Green (Discontinued)
Mfr # ZBVB3
Zoro # G2165956
This Product is Discontinued
Key Features
- Color Green
- Material of Construction Plastic
- Lamp Type Led
- Terminal Connection Screw Clamp
- Size 22 mm