Ina
Stud Track Roller, Size 72
Mfr # NUKR72-A
Zoro # G2166464
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Heavy Stud
- Roller Shape Crowned
- Face Design Screwdriver Slot
- Roller Dia. 72 mm
- Roller Width 28 mm
Explore More Products
- INA Yoke Type Needle Yoke type, needle, without ax. guidance ST012
- INA Stud Track Roller, Size 30 KR30-PP-A
- INA Stud Track Roller, Size 62 KR62-PP-A
- INA Yoke Track Roller, Size 32, Bore 10 mm LR200-2RSR
- INA Stud Track Roller, Size 62 NUKR62-A
- INA Yoke Track Roller, Size 35, Bore 15 mm NATR15-PP-A
- INA Yoke Type Needle Yoke type, needle, without ax. guidance STO25X
- INA Yoke Type Needle Yoke type, needle, without ax. guidance ST045
- INA Yoke Track Roller, Size 40, Bore 15 mm LR5202-2HRS-TVH-XL
- RBC Cam Followers And Yoke Rollers S28SW
- SMITH BEARING Track Roller, Yoke, Dia 1 In., V-Groove VYR-4-1/2
- Ina Cam Followers & Track Rollers