Shop Alternate Products
This Product is Discontinued
Siemens
Illuminated Push Button Operator, 22mm, Amber (Discontinued)
Mfr # 3SB35010AA01
Zoro # G2166516
This Product is Discontinued
Key Features
- Action Momentary
- Size 22mm
- Head Material Polycarbonate
- NEMA Rating 1, 3, 4, 4X, 12
- Lamp Voltage Dependent on Module Used