Notrax
Entrance Runner, Charcoal, 4 ft. W x 60 ft. L
Mfr # 109C0048CH
Zoro # G2166775
$874.00
20% off
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$696.99
Key Features
- Overall Width 4 ft
- Overall Length 60 ft
- Size 4 ft x 60 ft
- Color Charcoal
- Backing Material Vinyl
Explore More Products
- NOTRAX Entrance Mat, Gray, 2 ft. W x 3 ft. L 231S0023GY
- NOTRAX Entrance Runner, Charcoal, 4 ft. W x 8 ft. L 136S0048CH
- NOTRAX Entrance Mat, Blue, 3 ft. W x 5 ft. L 109S0035BU
- NOTRAX Entrance Mat, Slate Blue, 3 ft. W x 5 ft. L 161S0035BU
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 16 ft. L 118S0316CH
- NOTRAX Safety Message Floor Mat 194 All in this 194SMR46GN
- NOTRAX Safety Message Floor Mat 194 Please Wait 194SRV46GN
- NOTRAX Safety Message Floor Mat 194 Please Do N 194SOW35CH
- CALLOWAY MILLS Multi, 17 W x 29 L 103381729
- RUBBER-CAL "Nottingham" Rubber Backed Carpet Mat - 3 x 5 feet - Gray Polypropylene Mat 03-198
- Notrax Floor Mats