Abb Installation Products
Cable Connector, 2 In, Straight
Mfr # TCF200-219AL
Zoro # G2167015
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 2 in MNPT
- Material Aluminum
- Cord Dia. Range 1.85 in to 2.19 in
- Color Silver
Explore More Products
- ABB INSTALLATION PRODUCTS Cable Connector, 1-1/2 In, Straight TCF150-140AL
- ABB INSTALLATION PRODUCTS Cable Connector, 1-1/2 In, Straight TCF150-165AL
- ABB INSTALLATION PRODUCTS Liquid Tight Connector, 1/2in., Silver 2920SST
- ABB INSTALLATION PRODUCTS Thomas & Betts 2521 0.5 in. Strain Relief Connector 498709
- ABB INSTALLATION PRODUCTS Cable Connector, 3/4 In, Straight TCF075-88AL
- ABB INSTALLATION PRODUCTS Liquid Tight Connector, 1 in., Silver 2942AL
- ABB INSTALLATION PRODUCTS Cable Connector, 1 In, Straight TCF100-88AL
- ABB INSTALLATION PRODUCTS 2532, 3/4IN CORD CONNECTOR .375-.500 RANG, PK 10 2532
- ABB INSTALLATION PRODUCTS Liquid Tight Connector, 1 in., Silver 2942SST
- REMKE Cord Grip, Alum, 2-1/2" NPT, 1.812-1.938 RSR-731
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Red NHC1021
- Abb Installation Products Strain Relief Connector