Zoro Select
PVC Elbow, 45 Degrees, Hub, 4 in Pipe Size
Mfr # 1WKC7
Zoro # G2167103
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4 in
- Specific Fitting Shape 45 Degrees Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Hub
- Fitting Schedule/Class Schedule 40
Explore More Products
- ZORO SELECT PVC Union, FNPT x FNPT, 1-1/4 in Pipe Size 898-375-012
- ZORO SELECT PVC Street Elbow, 90 Degrees, Spigot x FNPT, 1/2 in Pipe Size 411005
- ZORO SELECT PVC Male Adapter, Insert x MNPT, 2 in Pipe Size 1436-020
- ZORO SELECT PVC Male Adapter Tee, Insert x Insert x MNPT, 1/2 in Pipe Size 1403005
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 1 1/2 in x 3/4 in Pipe Size 829-210
- ZORO SELECT PVC Bushing, Spigot x SD Hub, 4 in Pipe Size 1WKL5
- ZORO SELECT PVC Elbow, 90 Degrees, Solvent x Solvent, 2 in Pipe Size H406020LS
- ZORO SELECT PVC Elbow, 45 Degrees, Solvent x Solvent, 3/4 in Pipe Size H417007LS
- ZORO SELECT PVC Coupling, Solvent x Solvent, 1-1/2 in Pipe Size H429015LS
- ZORO SELECT PVC Double Sanitary Tee, Hub, 2 in Pipe Size 1WJR9
- THRIFCO PLUMBING 1-1/2 Inch x 1 Inch Slip x Slip PVC Bushing/Reducer SCH 40 8113326
- Zoro Select Fittings