Wilkerson
Filter Element, 5 Micron, For 2KEG9
Mfr # SRP-96-003
Zoro # G2167742
$11.06
5% off
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Standard
- Filter Rating - Air Treatment 5 micron
- Type Pneumatic
- Microns 5
- For Use with Stock Number 2KEG9
Explore More Products
- WILKERSON Air Filter Element FRP-95-505
- WILKERSON Filter Element, Air FRP-96-729
- WILKERSON Compressed Air Filter, 150 psi, 7.8 In. W F35-0B-000
- WILKERSON Filter Element, Air FRP-96-639
- WILKERSON Compressed Air Filter, 200 psi, 4.8 In. W, Size: Jumbo F30-08-G00
- WILKERSON Filter Element, Air FRP-96-653
- WILKERSON Filter Element, 5 Micron, For 2KEG8 SRP-96-001
- WILKERSON External Drain 1/2in 150Psi NPT Pneumatic Filter X01-04-000
- WILKERSON 34In Npt Pneumatic Filter 1138-6FMX
- WILKERSON Compressed Air Filter, 200 psi, 4.8 In. W F30-06-G00
- PPD Push Lock In-line Filter, 10 ÎĽm. 6mm fittings; poly filter. Large PPDF-50-06-06-P10
- Wilkerson Compressed Air Treatment