Shop Alternate Products
This Product is Discontinued
Zoro Select
Eye End Fitting, Left, 5200 Lb, 9 In (Discontinued)
Mfr # 2ULF6
Zoro # G2167961
This Product is Discontinued
Key Features
- Material Forged and Hot Dipped Galvanized Steel
- Thread Dia. (In.) 3/4
- Take Up (In.) 9
- Working Load Limit (Lb.) 5200
- Type Eye End, Orientation Left