Shop Alternate Products
This Product is Discontinued
Westward
Taper Shank Drill, 25/32, #2MT, Blk Oxide (Discontinued)
Mfr # 5TVF9
Zoro # G2167986
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 25/32 in
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.7812