Zoro Select
M2.5-0.45 x 8 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # MSPD025080-100P1
Zoro # G2168521
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Head Type Pan
- Drive Slotted
- Material Steel
- Finish Zinc Plated
Explore More Products
- ZORO SELECT M2.6-0.45 x 10 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK MSPD026100-100P1
- ZORO SELECT M5-0.80 x 20 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK M24640.050.0020
- ZORO SELECT M4-0.70 x 20 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK M24640.040.0020
- ZORO SELECT #8-32 x 3/8 in Phillips Truss Machine Screw, Zinc Plated Steel, 100 PK U24862.016.0037
- ZORO SELECT M2-0.40 x 6 mm Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK M51140.020.0006
- ZORO SELECT #6-32 x 3/8 in Torx Flat Machine Screw, Zinc Plated Steel, 10000 PK 0606MTU
- ZORO SELECT #8-32 x 1-1/4 in Phillips Flat Machine Screw, Plain Steel, 1000 PK 0820RPF188
- ZORO SELECT M5-0.80 x 35 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK M51110.050.0035
- ZORO SELECT #10-32 x 1 in Torx Pan Machine Screw, Zinc Plated Steel, 4000 PK 1116MTP
- ZORO SELECT M2-0.40 x 16 mm Phillips Pan Machine Screw, Plain Nylon, 25 PK 50M020040P016
- MIDWEST FASTENER #10-24 x 1/2 in Slotted Oval Machine Screw, Plain Brass, 24 PK 61594
- Zoro Select Machine Screws