Ashland Conveyor
Ball Transfer Table, 48In L, 36BF
Mfr # BTIT360403
Zoro # G2170248
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$1,402.99
Key Features
- Ball Spacing 3 in
- Ball Material Steel
- Frame Material Steel
- Between Frame Width 36 in
- Overall Width 38 3/4 in
Explore More Products
- ASHLAND CONVEYOR Ball Transfer Table, 24In L, 13BF BTIT130203
- ASHLAND CONVEYOR Ball Transfer Table, 48In L, 27BF BTIT270403
- ASHLAND CONVEYOR Ball Transfer Table, 48In L, 22BF BTIT220403
- ASHLAND CONVEYOR Ball Transfer Table, 12In L, 13BF BTIT130104
- ASHLAND CONVEYOR Ball Transfer Table, 24In L, 22BF BTIT220204
- ASHLAND CONVEYOR Ball Transfer Table, 24In L, 22BF BTIT220203
- ASHLAND CONVEYOR Ball Transfer Table, 24In L, 10BF BTIT100204
- ASHLAND CONVEYOR Ball Transfer Table, 12In L, 10BF BTIT100103
- ASHLAND CONVEYOR Ball Transfer Table, 48In L, 22BF BTIT220404
- OMNI METALCRAFT Replacement 1" Diameter Stud Mount Ball 102106 for Omni Metalcraft Ball Transfer Conveyor Tables 102106
- ASHLAND CONVEYOR Ball Transfer Table, 36In L, 22BF BTIT220303
- Ashland Conveyor Ball Transfer Tables