Shop Alternate Products
This Product is Discontinued
Zoro Select
Cotter Pin, Ext Png, 3/32"Dx1-1/2" L, PK100 (Discontinued)
Mfr # 3DZH6
Zoro # G2171023
This Product is Discontinued
Key Features
- System of Measurement Inch
- Cotter Pin Style Extended Prong
- Basic Material Stainless Steel
- Material Grade 18-8
- Pin Dia. 3/32 in