Weg
Hazardous Loc Mtr, 3 Ph, TEFC, 50 HP, T3C
Mfr # 05012XT3E365T
Zoro # G2171093
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$7,947.75
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 50
- RPM Range 1,101-1,200
- Voltage 208-230/460V AC
Explore More Products
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 3 HP, T4 00336XT3E182T
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 7-1/2 HP, T4 00712XT3E254T
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 15 HP, T4 01518XT3E254T
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 5 HP, T4 00518XT3E184T
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 2 HP, T4 00218XT3E145T
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 1 HP, T4 00118XT3E143T
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 15 HP, T4 01536XT3E254T
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 1-1/2 HP, T4 00152XT3E182T
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 350 HP, T3C 35036XT3G449TS
- MARATHON MOTORS Hazardous Loc Mtr, 3 Ph, TEFC, 1/2 HP, T3B 056T17G15536
- LEESON ELECTRIC Leeson Motors Single Phase Explosion Proof Motor 1/3HP, 1725RPM, 56, EPFC, 60HZ, Automatic, 1.0SF 116606
- Weg Definite Purpose Motors