Morse
Band Saw Blade, 13 ft. L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel, Hard Back Series
Mfr # ZHBDR18 -13'
Zoro # G2171163
$17.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application General Purpose
- Width 1/2"
- Teeth per Inch 18
- Thickness 0.025"
- Material Carbon Steel
Explore More Products
- MORSE Band Saw Blade, 11 ft. 6 in L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel, Hard Back Series ZHBDR18 -11'6
- MORSE Band Saw Blade, 5 ft. 8 in L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel, Hard Back Series ZHBDR18 -5'82
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel, Hard Back Series ZHBDR18 7'8-1/2"-7'9-1/2
- MORSE Band Saw Blade, 13 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, M42 Series ZWEG083C46M42PR-13' 6
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel, Flex Back Series ZHEDR06 -5'4-1/2
- MORSE Band Saw Blade, 9 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal, Matrix II Series 3934131140-WWG
- MORSE Band Saw Blade, 5 ft. 8 in L, 1/2" W, 10 TPI, 0.025" Thick, Carbon Steel, Hard Back Series ZHBDR10 -5'82
- MORSE Band Saw Blade, 8 ft. 1/2 in L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal, Matrix II Series ZWEG083C34MATPR-81-2
- MORSE - 19' 4" x 3/4" x 0.035 M-Factor Carbide Tipped 3 Foundry Band Saw Blade 8054032320BX1
- SUPERCUT 105-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 451504
- LENOX Band Saw Blade, 10 ft. 10-1/2 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel, Classic Pro Series 1792849
- Morse Power Saw Blades