Tb Woods
L-Jaw Coupling Hub, L090, Sint Iron, 5/8"
Mfr # L09058
Zoro # G2171434
$12.18
15% off
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L090
- Keyway Size Type 3/16 in x 3/32 in
- Material - Hubs Sintered Iron
- Outside Dia. 2.11 in
- Assembled Coupling Length 2.13 in
Explore More Products
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 7/16" L0907/16
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 7/8" L09078
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 1/2", NK L09012NK
- TB WOODS Jaw Coupling Hub, L100, Sint Iron, 14mm L10014MM
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 1-5/8" L110158
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 24mm L11024MM
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 16mm L09516MM
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 20mm L11020MM
- TB WOODS Jaw Coupling Hub, SS100, Stnls Stl, 7/8" SS10078
- RULAND Jaw Coupling Spider, Polyurethane JD32/51-92Y
- TB WOODS Jaw Coupling Hub, L150, Sint Iron, 48mm L15048MM
- Tb Woods Couplings, Collars, & Adapters