Shop Alternate Products
This Product is Discontinued
Honeywell North
Unitized First Aid kit, Plastic, 36 Person (Discontinued)
Mfr # 019714-0008L
Zoro # G2171461
This Product is Discontinued
Key Features
- First Aid Kit Type Kit
- Includes (64) Adhesive Bandage, 1" x 3", Plastic, (4) Adhesive Tape, 1/2" x 2.5 yd, (2) Bandage Compress, 3", (1) Bandage Compress, 4", (2) Eye-Lert(R) , 1 oz., eyewash, (20) Fingertip Bandage, Cloth, (12) First Aid / Burn Cream with Aloe, (1) First Aid Guide, (1) Forceps and Scissors, (2) Instant Cold Pack, (4) Gauze Bandage, 2" x 6 yd, (2) Gauze Compress, 36" Square, (8) Gauze Pads, 3" x 3", Sterile, (16) Knuckle Bandage, Cloth, (1) Poison Control Directory, (20) PVP Iodine Wipes, (20) Sting Relief Wipe 021202P, (2) Synthetic Medical Gloves (pairs), (1) Triangular Bandage
- First Aid Kit Primary Application Specialty
- First Aid Kit Application Outdoors
- First Aid Kit ANSI Standards ANSI Z308.1-2003