Rud Chain
Hoist Ring, 180 Pivot, 1380 lb.Load Cap.
Mfr # 7989522
Zoro # G2172037
$194.00
9% off
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw-On
- Series PP-B
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 1,380 lb
Explore More Products
- RUD CHAIN Hoist Ring, 0 Pivot, 5070 lb.Load Cap. 7104484
- RUD CHAIN Hoist Ring, 180 Pvt, 11,000 lb. Load Cap. 8503187
- RUD CHAIN Hoist Ring, 180 Pivot, 2860 lb.Load Cap. 7100430
- RUD CHAIN Hoist Ring, 360 Pivot, 3300 lb.Load Cap. 7989526
- RUD CHAIN Hoist Ring, Bolt-On, 2970 lb. Load Limit 8504653
- RUD CHAIN Hoist Ring, Bolt-On, 1385 lb. Load Limit 8504651
- RUD CHAIN Hoist Ring, 180 Pivot, 8800 lb.Load Cap. 8502353
- RUD CHAIN Hoist Ring, 180 Pvt, 17,630 lb. Load Cap. 7989083
- RUD CHAIN Hoist Ring, 0 Pivot, 1650 lb.Load Cap. 7990312
- US CARGO CONTROL 1" D-Ring Tie Down with Mounting Bracket - 300 lbs MR9
- ADB HOIST RINGS Hoist Ring, 8-1-1/4in, 9.5 ft.-lb, SEHRM 24008
- Rud Chain Hoist Rings