Exair
Air Conveyor, SS, 2 In. Hose, 45 scfm
Mfr # 6964
Zoro # G2172143
Free Shipping & Returns
$838.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Conveyor Material Stainless Steel
- For Hose I.D. 2 in
- Vacuum ID 1 3/4 in
- Vacuum OD 3 1/4 in
- Vacuum Length 4 3/8 in
Explore More Products
- EXAIR Air Conveyor, Alum, 3/4 In. Hose, 10.7 scfm 6080
- EXAIR Threaded Line Vac, Aluminum, 3/8" 140038
- EXAIR Air Conveyor, SS, 1 In. Hose, 14.7 scfm 6061
- EXAIR Threaded Line Vac, Aluminum, 3/4" 140075
- EXAIR Air Conveyor, Alum, 2 In. Hose, 45 scfm 6084
- EXAIR Threaded Line Vac- 316 SS, 1" 141100-316
- EXAIR Air Conveyor, Steel Alloy, 1.5 In., 55 scfm 150150
- EXAIR Air Conveyor, Alum, 1-1/2 In. Hose, 33 scfm 6983
- EXAIR Air Conveyor, Steel Alloy, 1 In., 35 scfm 152100
- EXAIR Air Conveyor, SS, 2 In. Hose, 45 scfm 6064
- EXAIR Air Conveyor, Steel Alloy, 2 In., 75 scfm 150200
- Exair Air Conveyors