Pneumadyne
1/8" Barb x MNPT Nickel Brass Straight Connector
Mfr # EB30-1/8-5
Zoro # G2172362
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nickel Plated Brass
- Specific Fitting Shape Straight Adapter
- Barb Size 1/8 in
- Fitting Connection Type Barbed x MNPT
- Tube Size 1/8 in
Explore More Products
- PNEUMADYNE 1/16" MNPT x 1/8" Barb Brass 90 Degree Elbow ELB30-1/16
- PNEUMADYNE 10-32 UNF x 3/32" Barb Brass Straight Male Connector EB25
- PNEUMADYNE 1/4" Barb x UNF Brass Straight Male Connector EB60
- PNEUMADYNE 10-32 UNF x 3/16" Barb Brass Straight Male Connector EB50
- PNEUMADYNE 10-32 UNF x 1/8" Barb Brass Straight Male Connector EB30
- PNEUMADYNE 1/16" MNPT x 1/8" Barb Nickel Brass Straight Connector EB30-1/16-5
- PNEUMADYNE 1/4" Barb x MNPT Brass Straight Connector EB60-1/4
- PNEUMADYNE 1/4" MNPT x 1/8" Barb Nickel Brass Straight Connector EB30-1/4-5
- PNEUMADYNE 1/4" x 1/8" Barbed x MNPT SS Straight Male Connector EB30-1/4-303-5
- ELDON JAMES Tee, 1/4 In, Barbed, PVC, PK5 T0-4NK
- ELDON JAMES 1/8" Barbed x 1/4" MNPT 90 Degree Elbow PK 10 L4-2WP
- Pneumadyne Tube Fittings