Louisville
14 ft 0.25 ft Fiberglass Platform Stepladder
Mfr # FXP1812HD
Zoro # G2172880
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$603.99
Key Features
- Platform Height 11 ft 5 in
- Load Capacity 375 lb
- Material Fiberglass
- Number of Steps 12
- ANSI Type IAA
Explore More Products
- LOUISVILLE 10 ft 5 in Fiberglass Platform Stepladder FXP1808HD
- LOUISVILLE 4 ft 9 in Fiberglass Platform Stepladder FXP1802HD
- LOUISVILLE 5 ft 8 in Fiberglass Platform Stepladder FXP1803HD
- LOUISVILLE 4 ft. Fiberglass Stepladder FXS1504
- LOUISVILLE 4 ft Fiberglass Stepladder FS1304HD
- LOUISVILLE 8 ft Fiberglass Stepladder FXS1408HD
- LOUISVILLE 4 ft 0.33 in Fiberglass Platform Stepladder FXP1702
- LOUISVILLE 10 ft Aluminum Stepladder AS3010
- LOUISVILLE 6 ft 2 in Fiberglass Platform Stepladder FCP1403HD
- WERNER 6 ft Fiberglass Twin Stepladder T6006
- LOUISVILLE 4 ft Fiberglass Stepladder FS1504
- Louisville Stepladders