- Home
- /
- Heating & Cooling
- /
- Roof Ventilators
- /
- Belt Drive Centrifugal Exhaust Vents
- /
- Severe Duty Vent, 16-1/2 In, 208-230/460V
Dayton
Severe Duty Vent, 16-1/2 In, 208-230/460V
Mfr # 7YR68
Zoro # G2173071
Free Shipping & Returns
$3,553.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Severe
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Customers Also Purchased
- Brand Dayton
-
MFR #
7YR68
-
Zoro #
G2173071
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 25 1/8 in x 25 1/8 in |
Dimension D | 19 3/8 in |
Dimension A | 25 1/8 in |
Overall Dia. | 28 7/8 in |
Base Square Size - Roof Ventilators | 25-1/8" x 25-1/8" |
Wheel Dia. | 16 1/2 in |
Overall Height | 36 1/4 in |
Base Height | 6.3 in |
Shaft Dia. Wheel End | 1 in |
Dimension C | 30 in |
Base Width | 25 1/8 in |
Base Length | 25 1/8 in |
Dimension B | 28 7/8 in |
Base Dimension | 25 1/8 in Square |
Housing Length | 28.9 in |
Housing Width | 28.9 in |
Propeller Shaft Diameter | 1 in |
Damper Size | 19 x 19 in |
Overall Diameter | 28 7/8 in |
Base Diameter | Not Applicable |
Wheel Diameter | 16 1/2 in |
Details
Item - Roof Ventilators | Upblast Ventilator |
Drive Package With Motor Included | Yes |
Duty Rating - Roof Ventilators | Severe |
Drive Type - Roof Ventilators | Belt Drive |
Mounting Location - Roof Ventilators | Roof |
Number of Speeds | 1 |
Voltage - Roof Ventilators | 208V AC/230V AC/460V AC |
Motor HP - Roof Ventilators | 3/4 hp |
CFM @ 0.000-In. SP | 3636 |
Sones @ 0.250-In. SP @ 5 Ft. | 17.7 |
Motor Voltage | 208/230/460 |
CFM @ 1.250-In. SP | 2163 |
Max. Inlet Temp. | 400 Degrees F |
Hz | 60 |
Requires | Roof Curb for New Installations |
Speed Controllable | No |
Max. Operating Amps | 2.9-2.8/1.4 |
Drive Package Included | Yes |
Assembled/Unassembled | Unassembled |
CFM @ 0.375-In. SP | 3301 |
CFM @ 0.875-In. SP | 2746 |
RPM | 1265 |
Drive Type | Belt Drive |
CFM @ 0.500-In. SP | 3172 |
Max. BHP | 0.79 |
Sones @ 0.500-In. SP @ 5 Ft. | 16.8 |
Includes | Clean Out Port, Drive Package, Heat Baffle, Hinged Base, NEMA 1 Junction Box |
CFM @ 0.750-In. SP | 2894 |
Item | Centrifugal Upblast Roof Exhaust Fan |
CFM @ 0.250-In. SP | 3426 |
Fixed Severe Duty 24"H Roof Curb Item No. | 2EUG8 |
Sones @ 0.125-In. SP @ 5 Ft. | 18.1 |
Housing Material | Steel |
CFM @ 1.000-In. SP | 2583 |
Motor HP | 3/4 |
Wheel Material | Steel |
CFM @ 0.625-In. SP | 3036 |
CFM @ 0.125-In. SP | 3532 |
Mounting Location | Roof |
Phase | 3 |
Bearing Type | Regreasable Pillow Block |
Standards | AMCA Sound and Air, UL/cUL 762 |
Wheel Type | Backward Inclined |
Sound Level | 15.2 sones @ 1.250 in SP and 5 ft, 15.8 sones @ 1.000 in SP and 5 ft, 16.1 sones @ 0.875 in SP and 5 ft, 16.3 sones @ 0.750 in SP and 5 ft, 16.5 sones @ 0.625 in SP and 5 ft, 16.8 sones @ 0.500 in SP and 5 ft, 17.2 sones @ 0.375 in SP and 5 ft, 17.7 sones @ 0.250 in SP and 5 ft, 18.1 sones @ 0.125 in SP and 5 ft, 18.5 sones @ 0.000 in SP and 5 ft |
Exhaust Airflow @ 0.500 in SP - Range | 2,000 to 4,999 cfm |
For High-Static Pressure Applications | No |
Motor Horsepower | 3/4 hp |
Motor Speed | 1,265 RPM |
Brake Horsepower | 79/100 hp |
For Air Type | Kitchen Air |
Motor Location | Out of Airstream |
Resistance Properties | Spark Resistant |
Maximum Fan Speed | 1,265 RPM |
Base Shape | Square |
Exhaust Airflow @ 0.125 in SP | 3,532 cfm |
High-Efficiency Motor | No |
Safety Features | Windband |
Housing Finish | Polyester Coated |
Nominal Voltage | 208-230/460V AC |
Motor Efficiency | Standard Motor |
Maximum Static Pressure | 1 1/4 in wc |
Motor Enclosure Design | Open Dripproof (ODP) |
Airflow @ 0.000 in SP | 3,636 cfm |
Wheel Finish | Nonstick Coated |
Frequency | 60 Hz |
Includes Motor | Yes |
Assembly | Unassembled |
Exhaust Airflow @ 0.000 in SP - Range | 2,000 to 4,999 cfm |
Features | Clean Out Port Provides Easy Wheel Access, Heat Baffle Provides Longer Motor Life |
Exhaust Airflow @ 0.500 in SP | 3,172 cfm |
Housing Color | Gray |
Electrical Connection | Power Cord |
Exhaust Airflow @ 0.000 in SP | 3,636 cfm |
Current | 2.9 to 2.8/1.4 A |
Grease Capacity | Severe Grease |
Includes Drive Package | Yes |
Motor Enclosure | Open Dripproof |
Mount Type | Roof Curb |
Maximum Inlet Air Temperature | 400 Degrees F |
Wheel & Housing Material | Steel / Steel |
Exhaust Airflow @ 0.000 in. SP - Range | 2,000 to 4,999 cfm |
Exhaust Airflow @ 0.250 in SP | 3,426 cfm |
Nameplate Voltage | 208-230/460V AC |
Application | Kitchens |
Spark Resistant Construction Type | A |
Exhaust Airflow @ 0.375 in SP | 3,301 cfm |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Kitchens, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 25 1/8 in, Base Length 25 1/8 in, Base Shape Square, Maximum Static Pressure 1 1/4 in wc, Exhaust Airflow @ 0.000 in SP 3,636 cfm, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 3/4 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Steel, Wheel Material Steel, High-Efficiency Motor No
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Upblast Less Drive Package, 13-1/4 In 4YY15
- DAYTON Downblast Vent, Direct Drive, 18-1/2 In 48C192
- DAYTON Downblast Vent, Belt Drive, 30-1/2 In 7AX66
- DAYTON Upblast Vent, 12-1/2 In, 208-230/460V 7AR92
- DAYTON Hzd. Loc. Vent, 16-1/2 In, 115/208-230V 7HY54
- DAYTON Downblast Vent, Belt Drive, 30-1/2 In 7AF30
- DAYTON Downblast Vent, Belt Drive, 33-1/2 In 7AU93
- DAYTON Downblast Vent, Belt Drive, 24-1/2 In 7AU69
- DAYTON Downblast Vent, Belt Drive, 18-1/2 In 7A657
- DAYTON Upblast Vent, 13-1/4 In, 115/208-230V 7A617
- DAYTON Upblast Vent, 21-1/4 In, 208-230/460V 7A702
- Dayton Belt Drive Centrifugal Exhaust Vents