Zoro Select
#10-32 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK
Mfr # LHSFIA-100037USA-100BX
Zoro # G2173166
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #10-32
- Screw Length 3/8 in
- Screw Head Type Low
- Drive Type Hex
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK M07000.080.0025
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 10 PK U07150.062.0100
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 50 PK M07000.050.0100
- ZORO SELECT #6-40 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK U07566.013.0062
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK U07000.016.0100
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Zinc Plated Steel, 6 mm Length, 100 PK SC22030060-14-100P1
- ZORO SELECT M14-1.50 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 10 PK M07040.140.0030
- ZORO SELECT Flat 100 Deg Head Socket Screw ZHF602M12X50-BX
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Zinc Plated Steel, 2-1/2 in Length, 25 PK U07041.037.0250
- ZORO SELECT #2-56 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK U07410.008.0050
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK FHSIA0-60025USA-100BX
- Zoro Select Socket Head Cap Screws