- Home
- /
- Power Transmission
- /
- Motors
- /
- Definite Purpose Motors
- /
- Hazardous Location Motors
- /
- HazLoc Motor, 75 HP, 1185 RPM, 230/460V
Shop Alternate Products
This Product is Discontinued
Marathon Motors
HazLoc Motor, 75 HP, 1185 RPM, 230/460V (Discontinued)
Mfr # 405TTGS6589
Zoro # G2173249
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Design 3-Phase
- Phase 3
- HP 75
- RPM Range 1101-1200
- Voltage 230/460
Customers Also Purchased
- Brand Marathon Motors
-
MFR #
405TTGS6589
-
Zoro #
G2173249
- Country of Origin United States
- Category Hazardous Location Motors
Dimensions
Length Less Shaft | 29-5/8" |
Overall Length | 37-1/8" |
Shaft Length | 7-1/4" |
Shaft Dia. | 2-7/8" |
Details
Motor Design | 3-Phase |
Phase | 3 |
HP | 75 |
RPM Range | 1101-1200 |
Voltage | 230/460 |
Frame | 405T |
Hazardous Location Class | 1 C,D / 2 F,G |
Motor Thermal Protection | T-Stat |
Motor Enclosure Design | Totally Enclosed Fan-Cooled |
Motor Mounting Type | Rigid Base |
Motor Frame Material | Cast Iron |
Nameplate RPM | 1185 |
Motor Shaft Design | Keyed |
Motor Service Factor | 1.15 |
Voltage Compatibility | 460, 230/460, 220-230/460 |
Nominal Efficiency | 81.1% |
Motor Shaft Rotation | CW/CCW |
Ins. Class | F |
Duty | Continuous |
Frame Material | Cast Iron |
Motor Bearings | Ball |
Motor Efficiency Group | NEMA Premium Efficient |
CC Number | CC003A |
Max. Ambient Temp. | 40 Degrees C |
Motor Application | Hazardous Location |
NEMA Design | B |
Includes | (11) -8" Leads in the Conduit Box |
Temp. Code | T3B |
Item | Hazardous Location Motor |
Hz | 60 |
Full Load Amps | 180.0/90.0 |
Standards | UL Listed (E12044); CSA Certified (LR21839) |
Description
Hazardous Location Motor, 3 Phase, Motor Design 3-Phase, 75 HP, Nameplate RPM 1185, Voltage 230/460, Full Load Amps 180.0/90.0, 405T Frame, Hz 60, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class F, Hazardous Location Class 1 C,D / 2 F,G, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW