Keo
Keyseat Cutter, HSS, 1 1/8 In, #709, STR
Mfr # 67090
Zoro # G2174803
$38.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 1 1/8 in
- Cutter Thickness 7/32 in
- Overall Length 2 7/32 in
- Shank Dia. 1/2 in
Explore More Products
- KEO Keyseat Cutter DIN 850-A 13, 5 x 3-HSS STR 68260
- KEO #204 Woodruff KSC Shank HSS RH STR 62040
- KEO Milling Cutter, 12T, 2-7/8in L, 9/16in Face 75116
- KEO Milling Cutter, Cobalt, 10T, RH, 3/8in Face 76114
- KEO Keyseat Cutter, HSS, 1 In, #708, STAG 67085
- KEO #304 Woodruff KSC Shank HSS RH STR 63040
- KEO Keyseat Cutter DIN 850-B 16, 5 x 3-HSS STAG 68281
- KEO Keyseat Cutter, CH, #507, 10T, 3/16in Face 61006
- KEO Keyseat Cutter, CS, 12T, RH, 2-5/16in L 94130
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Face Width: 0.045" KC-187-300-045X
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Overall Length: 2" KC-187-300-025
- Keo Keyseat Cutter