Shop Alternate Products
This Product is Discontinued
Zoro Select
Drum Heater, Elec, 2.7A, 115V, L29In (Discontinued)
Mfr # 3CDC1
Zoro # G2175144
Free Shipping & Returns
This Product is Discontinued
Key Features
- Watts 300 W
- Amps AC 2.6 A
- Voltage 115 V
- Watt Density 2.1 W/sq in
- Length 29 in