Shop Alternate Products
This Product is Discontinued
Revcor
Blower Whl, Dia 9 1/8 In, Width 2 In (Discontinued)
Mfr # BC912-200S R
Zoro # G2175153
Free Shipping & Returns
This Product is Discontinued
Key Features
- Wheel Dia. (In.) 9-1/8
- Bore Dia. (In.) 1/2
- Rotation CW Closed End
- Wheel Width (In.) 2
- Max. RPM 3125