Greenlee

Hyd Impact Wrench, 7/16 Hex, 80-400 ft-lb


$1,431.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Style Pistol Grip
  • Anvil Standard
  • Chuck Size (In.) 7/16 in
  • Min. Torque 80 ft-lb
  • Max. Torque 400 ft-lb
See all product information