Vermont Gage
Go/No Go Plug Gage Assy, 5/16-32 UNEF 2B
Mfr # 301131540
Zoro # G2175731
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 2B
- Material Tool Steel
- Finish Chrome Plated 70/72 Rc
- Overall Length Go: 1/2"; NoGo: 5/16"
Explore More Products
- VERMONT GAGE Go/No Go Plug Gage Assy, M16.0-1.50 6H 302137030
- VERMONT GAGE Go/No Go Set Plug Assy, 9/16-18 UNF 2A 371144550
- VERMONT GAGE Go/No Go Plug Gage Assy, #12-24 UNC 2B 301122540
- VERMONT GAGE Plug Gage, Tool Steel, 0.3890 in. dia. 141238900
- VERMONT GAGE Plug Gage, Class X, 0.07 in. dia. 141107000
- VERMONT GAGE Plug Gage, No Go Type, 0.0049 in. dia. 141200490
- VERMONT GAGE Plug Gage, Tool Steel, 0.3852 in. dia. 141238520
- VERMONT GAGE Plug Gage, Go Type, Class X, 0.5341in. dia. 141153410
- VERMONT GAGE Plug Gage, Class X, 0.0491 in. dia. 141104910
- VERMONT GAGE Go/No Go Plug Gage Assy, 1 1/4-7 UNC 2B 301175040
- VERMONT GAGE Go/No Go Plug Gage Assy, M8.0-1.25 6H 302120530
- Vermont Gage Plug Gauges