Dayton
Roof Curb, Fixed, Nonvented, O.D 43 1/2 In
Mfr # 3AZJ3
Zoro # G2177052
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$358.99
Key Features
- Type Fixed, Nonventilated
- Curb Height (In.) 12 in
- Curb Square O.D. (In.) 43 1/2 in
- Curb Square I.D. (In.) 40 1/2 in
- Flashing Flange (In.) 2 in
Explore More Products
- DAYTON Roof Curb, Fixed, Nonvented, O.D 59 In 3FLT6
- DAYTON Roof Curb, Fixed, 12 In H, 28 1/2 In OD 2RB79
- DAYTON Roof Curb, Fixed, Nonvented, O.D 27 In 3AZH7
- DAYTON Roof Curb, Fixed, 12 In H, 44 1/2 In OD 2RB82
- DAYTON Roof Curb, Fixed, 12 In H, 62 1/2 In OD 2RB83
- DAYTON Roof Curb, Adustable Width 2ZV87
- DAYTON Roof Curb, Fixed, 12 In H, 50 1/2 In O D 5EFJ3
- DAYTON Roof Curb, Fixed, Nonvented, 40 In 24Y860
- DAYTON Roof Curb, Fixed, Nonvented, O.D 71 In 3AZJ9
- DAYTON Roof Curb, Adustable Width 2ZV86
- DAYTON Roof Curb, Adustable Width 2ZV82
- Dayton Non-Ventilated Roof Curbs