Autotex
Wiper Blade, Universal Pin Joint, 22 In
Mfr # 72-20
Zoro # G2177384
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 20 in
- Type Heavy Duty
- Standards SAE J903
- Includes Hardware
- For Use With Saddle Mount Wiper Arms
Explore More Products
- AUTOTEX Wiper Blade 78-26
- AUTOTEX F8 Flex Wiper Blade, 14" CLX-14
- AUTOTEX Wiper Blade W1-26
- AUTOTEX Wiper Blade, Universal Crimped, Size 11 In M5-11
- AUTOTEX Wiper Blade, Universal, Size 18 In M6-18
- AUTOTEX Wiper Blade 71-14
- AUTOTEX Wiper Blade, Saddle, 11", Rubber, Front 71-11
- AUTOTEX Wiper Blade, Conventional, 15", Rubber W1-15
- AUTOTEX Wiper Blade, Winter, 16 In Size WN-16
- EXACT FIT Wiper Blade, Rear, 16", Exact Fit Series 16-B
- AUTOTEX Wiper Blade, Universal, Size 16 In M6-16
- Autotex Automotive Exterior Accessories