Shop Alternate Products
This Product is Discontinued
Pro-Line
Motor Run Capacitor, 4 MFD, 2-1/16 In. H (Discontinued)
Mfr # PB040E000A370AAGR-WWG
Zoro # G2177551
This Product is Discontinued
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Microfarad Rating 4
- Capacitor Voltage 370V AC
- Capacitor Shape Oval
- Overall Height 2 1/16 in