Tough Guy
Color Coded Handle, Fiberglass, Red, 60 in.
Mfr # 1VAJ2
Zoro # G2177716
$17.04
6% off
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Length 60"
- Material Fiberglass
- For Use With 1EUA5, 2KE76, 2KU11
- Broom Handle Tip Material Plastic
Explore More Products
- TOUGH GUY TOUGH GUY Black 14" Replacement Squeegee Blade 1EUB7
- TOUGH GUY TOUGH GUY Black 18" Replacement Squeegee Blade 1EUA1
- TOUGH GUY TOUGH GUY Gray 1/4" Replacement Cam Set 3ZHN7
- TOUGH GUY Color Coded Handle, Fiberglass, Whit, 60 in 1VAH9
- TOUGH GUY TOUGH GUY Black 36" Replacement Squeegee Blade 1ZCA7
- TOUGH GUY Color Coded Handle, Plastic, White, 7 in. 2XKV5
- TOUGH GUY Repl. Squeegee Blade, 16"L, Alum./Neoprene 36T252
- TOUGH GUY Replacement Squeegee Blade, 16"L, EPDM 3YPD3
- TOUGH GUY TOUGH GUY Gray 3/8" Replacement Cam Set 3ZHN8
- COMPANION TOOLS Double Bend Ledger Squeegee Handle 16 Inch CTL16 DB
- ETTORE Super Squeegee Channel 18 Inch 11020
- Tough Guy Squeegee Parts