Eaton Bussmann
Time Delay, 500V AC, Not Rated
Mfr # FNQ-2-1/4
Zoro # G2177725
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FNQ
- Speed Time-Delay
- Amps 2.25A
- AC Voltage Rating 500V AC
- Visual Indication Non-Indicating
Explore More Products
- EATON BUSSMANN Fuse, Time Delay, 2-8/10A, LPJ Series, 600V AC, 300V DC, 2-1/4" L x 13/16" dia LPJ-2-8/10SP
- EATON BUSSMANN Fuse, Fast Acting, 12A, KTK Series, 600V AC, Not Rated, 1-1/2" L x 13/32" dia KTK-12
- EATON BUSSMANN Fuse, Fast Acting, 1-1/2A, BAF Series, 250V AC, Not Rated, 1-1/2" L x 13/32" dia BAF-1-1/2
- EATON BUSSMANN Fuse, 35A, Not Rated KTK-35
- EATON BUSSMANN Fuse, Time Delay, 8/10A, FRN-R Series, 250V AC, 125V DC, 2" L x 9/16" dia FRN-R-8/10
- EATON BUSSMANN Fuse, Time Delay, 4-1/2A, FNQ Series, 500V AC, Not Rated, 1-1/2" L x 13/32" dia FNQ-4-1/2
- EATON BUSSMANN Fuse, 2A, 250VAC, 20 mm L, PK100 BK/GMD-2-R
- EATON BUSSMANN Medium Voltage Fuse, Time Delay, 100 A, JCK Series, 2540V AC, Not Rated, 11-15/64" L x 3" dia JCK-3R
- EATON BUSSMANN Fuse, Time Delay, 350A, LPJ-I Series, 600V AC, 300V DC, 7-1/8" L x 2-1/8" dia LPJ-350SPI
- EATON BUSSMANN 2PK 5A FNM Midget Fuse BP/FNM-5
- MERSEN Fuse, Time Delay, 12A, ATQ Series, 500V AC, Not Rated, 1-1/2" L x 13/32" dia ATQ12
- Eaton Bussmann Midget Fuses