Shop Alternate Products
This Product is Discontinued
Dayton
General Purpose Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (Discontinued)
Mfr # 1EHT3
Zoro # G2178005
This Product is Discontinued
Key Features
- Coil Volts 240V AC
- AC Contact Rating - Relay 6A @ 277V
- DC Contact Rating - Relay 8A @ 28V
- Base Type - Plug In Relay Square
- Number of Pins - Relay 14