Zoro Select
#10-24 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK
Mfr # U24670.019.0100
Zoro # G2178172
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Flat
- Drive Phillips
- Drive Size #2
- Material Steel
Explore More Products
- ZORO SELECT #8-32 x 1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK U24670.016.0025
- ZORO SELECT 1/4"-20 x 3-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK U24670.025.0350
- ZORO SELECT 5/16"-18 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK U24670.031.0100
- ZORO SELECT M3-0.50 x 16 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 50 PK M55300.030.0016
- ZORO SELECT 3/8"-16 x 4 in Slotted Flat Machine Screw, Zinc Plated Steel, 50 PK U24540.037.0400
- ZORO SELECT #2-56 x 3/16 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51120.008.0018
- ZORO SELECT 5/16"-18 x 4 in Hex Hex Machine Screw, Zinc Plated Steel, 300 PK 3164MW
- ZORO SELECT #12-24 x 2 in Slotted Pan Machine Screw, Zinc Plated Steel, 1000 PK 1232MSP
- ZORO SELECT #5-40 x 3/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 10000 PK 0512MSP
- ZORO SELECT #10-32 x 1-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK MCRFI-1001500-100P
- ZORO SELECT #6-32 x 3 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK U24540.013.0300
- Zoro Select Machine Screws