Zoro Select
32" L, Left Hand 90 Degrees, Stainless Steel, Grab Bar
Mfr # 3P922
Zoro # G2178181
$46.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 32"
- Finish Unfinished
- Type Left Hand 90 Degrees
- Material Stainless Steel
- Dia 1-1/2"
Explore More Products
- ZORO SELECT 22" L, Wall Mount, Stainless Steel, Safety Rail/, 22" Length, Satin, Textured 4WMJ3
- ZORO SELECT 6-1/4" L, Recessed, Stainless Steel, Soap and Grab Bar, Chrome 15215
- ZORO SELECT 24" L, Wall Mount, Stainless Steel, Boomerang Grab Bar, Satin With Textured Finish 4WMG7
- ZORO SELECT 15" L, Fasten, Chrome Plated Steel, Bathroom Safety Rail, Hi-Low Design, Chrome Plated 4WMJ5
- ZORO SELECT 24" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Unfinished 15188
- ZORO SELECT 24" L, Wall Mount, Stainless Steel, Safety Rail/Bar, Satin 4WMG6
- ZORO SELECT 33" L, Wall Mounted, Left, Stainless Steel, Safety Rail/Bar, Satin 4WMH9
- ZORO SELECT 12" L, Smooth Surface, Stainless Steel, Straight Grab Bar, Satin 4WML4
- ZORO SELECT 30" L, Wall Mount, Stainless Steel, Safety Rail/Bar, Satin 4WMH4
- HEALTHSMART 16-1/4" L, Concealed Wall Mount, Steel, Bath Seat, Powder Coated 522-3700-1900
- MOEN 12in Concealed Screw Grab Bar in Matte Black R8712BL
- Zoro Select Bathroom Safety Bars and Chairs