Dayton
Round Sling, Endless, 20 ft., 21,200 lb.
Mfr # 2MJR1
Zoro # G2178251
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 21,200 lb
- Basket Hitch Capacity 42,400 lb
- Choker Hitch Capacity 17,000 lb
- Color Code Blue
Explore More Products
- DAYTON Round Sling, Endless, 12 ft., 21,200 lb. 2MJP9
- DAYTON Round Sling, Endless, 6 ft., 21,200 lb. 2MJP6
- DAYTON Round Sling, Endless, 10 ft., 21,200 lb. 2MJP8
- DAYTON Round Sling, Endless, 6 ft., 2600 lb. 2MJK7
- DAYTON Round Sling, Endless, 8 ft., 2600 lb. 2MJK9
- DAYTON Round Sling, Endless, 10 ft., 13,200 lb. 2MJP3
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 10 ft., 13,200 lb. EN150X10
- LIFT-ALL Roundsling, Eye & Eye, 9 ft L, 13200 lb Cap EE150X9
- STREN-FLEX Round Sling, Endless, 1-1/8in. Dia, 3ft. L SFERSST3-03
- LIFT-ALL Roundsling, Eye & Eye, 16ft L, 13200 lb Cap EE150X16
- STREN-FLEX Round Sling, Endless, Yellow, 16 ft. L STRERS3-16
- Dayton Round Slings