Eklind
9-Piece Hex Key Set, L, Long, 2 Tips, Metric, Steel, Black Oxide, Plastic Case, 13609
Mfr # 13609
Zoro # G2178863
$22.99
26% off
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Material Alloy Steel
- Handle Type L-Shape
- Includes Plastic Index
Explore More Products
- EKLIND HexKeySt, L, 3 1/32 in to 6 37/64 in 10609
- EKLIND 9 Piece SAE Fold-Up Hex Key Set, 20911 20911
- EKLIND 8 Piece Metric T-Shape Hex Key Set, 64608 64608
- EKLIND 7 Piece Torx® Fold-Up Key Set 22571
- EKLIND 22 Piece Metric/SAE Hex Key Set, 10022 10022
- EKLIND 10 Piece Torx? L-Shape Torx? Key Set, 10810 10810
- EKLIND Hex Key, 5/16" x 9" Size 31920
- EKLIND Eklind Tool Key Hex Set 22Pc Sae/Met Hex-L 10022 6782262
- EKLIND Hex Key Set Tam 90100
- EKLIND 24 Piece Combination Ergo Fold Hex Key Sets 25024
- STEELMAN 3-Piece Folding Hex Key Set; Includes 9-Standard (SAE")/8-Metric (MM), and 8-Torx (T) Sizes 41928
- Eklind Hex Key Sets