Ashcroft
Pressure Gauge, 0 to 100 psi, 1/2 in MNPT, Plastic, Black
Mfr # 451259SD04L100#
Zoro # G2179186
$68.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/2 in NPT
- For Use With Media Compatible with 316L Stainless Steel
- Gauge Application Refineries, Chemical, Petrochemical Plants and Offshore Oil Rigs, Water and wastewater Pressure Control, Pulp and Paper, Mining and Metals, Equipment Skids, Specialized OEM Equipment
- Accuracy +/-0.5%
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 5000 psi, 1/2 in MNPT, Plastic, Black 451259SD04L5000#
- ASHCROFT Pressure Gauge, 0 to 400 psi, 1/2 in MNPT, Plastic, Black 451259SD04L400#
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/2 in MNPT, Plastic, Black 451259SD4L15#
- ASHCROFT Compound Gauge, -30 to 0 to 30 in wc/in wc, 1/2 in MNPT, Plastic, Black 1188S
- ASHCROFT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Aluminum, Black 60-1082AS 02L 400 PSI
- ASHCROFT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Aluminum, Black 451082AS02L400C4
- ASHCROFT Pressure Gauge 638008A4GRWCP0L3000#
- ASHCROFT Pressure Gauge 451259SD04LXCY5G60#-042198SS50X5G
- ASHCROFT Digital Pressure Gauge, 0 to 500 psi, 1/4 in MNPT, Silver 302086SD02LXCYLM500#
- WINTERS Filled Ss/Ss Gauge2.5 1/4 Lm 30-0-30 psi PFP861
- WAHL Portable IR Calibrator, 40 to 158 Degrees HSICBB-P
- Ashcroft Pressure Gauges