- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Vises & Presses
- /
- Bench Vises
- /
- 6" Standard Duty Machinist's Vise with Swivel Base
Shop Alternate Products
This Product is Discontinued
Wilton
6" Standard Duty Machinist's Vise with Swivel Base (Discontinued)
Mfr # 600S
Zoro # G2179667
Free Shipping & Returns
This Product is Discontinued
Key Features
- Jaw Width 6"
- Material Ductile Iron
- Duty Rating Standard Duty
- Max. Opening 10"
- Base Type Swivel
Customers Also Purchased
- Brand Wilton
-
MFR #
600S
-
Zoro #
G2179667
- UPC # 019907100317
- Country of Origin United States
- Category Bench Vises
Dimensions
Jaw Width | 6" |
Jaw Width - Vises | 6 in |
Jaw Width Range | 5 1/8 in to 7 in |
Overall Height | 15-1/2 in |
Throat Depth - Vises | 5 1/2 in |
Throat Depth | 5-1/2" |
Throat Depth Range | 3 in to 5 in |
Overall Length | 26-5/16 in |
Mounting Hole Dia. | 1/2 in |
Overall Width | 11-7/8 in |
Details
Material | Ductile Iron |
Duty Rating | Standard Duty |
Max. Opening | 10" |
Base Type | Swivel |
Base Type - Vises | Swivel |
Jaw Face - Vises | Serrated |
Deep Throat | Yes |
Duty Rating - Vises | Heavy Duty |
Body Casting Tensile Strength | 60,000 psi |
Reversible | No |
Swivel Angle | 360 Degrees |
Product Grouping - Vises | Bench Vises |
Number of Lock Down Bolts | 2 |
High Visibility | No |
Features | Large Anvil Work Surface, Enclosed Design, Precision Thrust Bearing |
Pipe Jaw Included | No |
Jaw Face | Serrated |
Number of Mounting Points | 4 |
Item - Vises | Machinist's Vise |
Body Casting | 60,000 psi |
Material -Vises | Ductile Iron |
Max. Opening - Vises | 10 in |
Quick-Acting | No |
Max. Opening Range | Greater than 7 in |
Item | Machinist's Vise |
Jaw Type | Replaceable |
Swivel Angle - Vises | 360 Degrees |
High-Visibility | No |
Vise Type | Deep Throat |
Description
Machinist's Vise, Throat Depth 5-1/2 In., Base Type Swivel, Features Large Anvil Work Surface, Enclosed Design, Precision Thrust Bearing, Number of Lock Down Bolts 2, Overall Height 15-1/2 in, Overall Length 26-5/16 in, Overall Width 11-7/8 in
Replacement Parts
- $181.0016% off
On page
1 of 1