Wera
Insulated Pozidriv Screwdriver #1 Round
Mfr # 05006162001
Zoro # G2180717
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Pozidriv(R)
- Screwdriver Tip Style Pozidriv(R)
- Tip Size #1
- Handle Material Plastic
- Handle Design Ergonomic with Antiroll
Explore More Products
- WERA Demolition Screwdriver #3 Hex with Hex Bolster 05017015001
- WERA Phillips Screwdriver, #2 05008851001
- WERA Screwdriver 5/16 in Round 5110011001
- WERA Insulated Phillips Screwdriver #1 Round 05006152001
- WERA Precision Screwdriver #1 Round 05118024001
- WERA Insulated Phillips Screwdriver #0 Round 05006150001
- WERA Screwdriver 5/32 in Round 5110005001
- WERA Precision Screwdriver #1 Round 05118023001
- WERA Screwdriver TR9 Round 05028033001
- URREA 1000V Trimaterial screwdriver set 8Pc 9700TA
- ITL Insulated Screwdriver #1 Round 02010
- Wera Screwdrivers and Nutdrivers