Dayton

Mounting Base


$73.25
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Worm Center Distance (In.) 3 in
  • Mounting Horizontal
  • Bolt Hole Dia. (In.) 0.53 in
  • Dimension H (In.) 0.75 in
  • Dimension F (In.) 8.44 in
See all product information