Wiegmann
NEMA 12, 13 24.0 in H x 20.0 in W x 10.0 in D Wall Mount Enclosure
Mfr # N12242010
Zoro # G2181575
$708.18
38% off
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20 in
- Height 24 in
- Depth 10 in
- Material Carbon Steel
- NEMA Rating 12, 13
Explore More Products
- WIEGMANN NEMA 1 7.73 in H x 5.74 in W x 4.45 in D Wall Mount Enclosure HW-J80604FCHTLWW
- WIEGMANN NEMA 1 8.0 in H x 6.0 in W x 6.0 in D Wall Mount Enclosure SC060806GNK
- WIEGMANN NEMA 1 12.0 in H x 12.0 in W x 8.0 in D Wall Mount Enclosure SC121208G
- WIEGMANN NEMA 12, 13 24.0 in H x 30.0 in W x 8.0 in D Wall Mount Enclosure N12243008
- WIEGMANN NEMA 3R, 4, 4X, 12 20.0 in H x 16.0 in W x 6.0 in D Wall Mount N412201606SSC
- WIEGMANN NEMA 1 4.0 in H x 4.0 in W x 4.0 in D Wall Mount Enclosure SC040404
- WIEGMANN 30 in H x 20 in W x 30 in D External Mounting Feet Mount N4302006
- WIEGMANN 10 in H x 7 in W x 4 in D External Mounting Plates Mount PBGX12
- WIEGMANN 30 in H x 24 in W x 20 in D Mounting Holes Mount N412302420CLG
- NVENT HOFFMAN NEMA NEMA Type 12 36 H x 610 W x 10 D 34.50 x 22.50 in / 876 x 572 mm Mount CSD362410LG
- WIEGMANN NEMA 12, 13 20.0 in H x 20.0 in W x 7.0 in D Wall Mount Enclosure B202007CH
- Wiegmann Electrical Enclosures